missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Automatic Burettes DURAN™, with Bottle and Blue Graduation
Description
- Acc. To Pellet
- Schellbach
- Main point ring graduation
- With blue graduation
- Acc. to DIN EN ISO 385
- conformity certified, with dated batch identification
- Lateral stopcock with PTFE spindle, with intermediate stopcock
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 25 mL |
| Length (Metric) | 500 mm |
| Material | Glass |
| Graduations | 0.05 mL |
| Includes | 2000 mL Clear Glass Storage Bottle |
| Scale | Blue |
| Stopcock | Lateral |
| Stopcock Material | PTFE |
| Tolerance | ±0.5 mL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?