missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Class B Tall Form Measuring Cylinders with Embossed Scale

Product Code. 10281831 Shop All Brand Products
Click to view available options
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 10281831

Brand: Brand™ 35020

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from high-clarity polypropylene and complies with DIN 12681 and ISO 6706. BRAND™ Class B Tall Form Measuring Cylinders with Embossed Scale can withstand exposure up to 80°C without causing permanently exceeded error limits. Embossed scale does not deteriorate with autoclaving. Hexagonal base provides stability and prevents accidental tipping. Integral spout reduces spillage.

  • Manufactured from high-clarity polypropylene.
  • Class B
  • Complies with DIN 12681 and ISO 6706.
  • Calibrated to contain (TC, In).
  • Exposure up to 80°C will not cause permanently exceeded error limits.
  • Embossed scale does not deteriorate with autoclaving.
  • Hexagonal base provides stability and prevents accidental tipping.
  • Integral spout reduces spillage.
TRUSTED_SUSTAINABILITY

Specifications

Class B
Quantity 10Pack
Graduations 0.5 mL
Autoclavable Autoclavable
Limit of Error ±0.5mL
Max. Temperature 80°C
Subdivision 0.5mL
Shape Round
Base Type Hexagonal
Height (Metric) 170 mm
Type Graduated Measuring Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.