missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Volumetric Pipettes with Amber Stain Graduation, USP

Product Code. 11731526
Change view
Click to view available options
Volume (Metric):
4 mL
6 mL
7 mL
10 mL
15 mL
Tolerance:
0.001 mL
0.01 mL
0.02 mL
0.03 mL
Length (Metric):
400 mm
419 mm
440 mm
500 mm
Unit Size:
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Tolerance Length (Metric) unitSize
11731526 10 mL 0.02 mL 440 mm Pack of 6
15665455 4 mL 0.001 mL 400 mm Pack of 6
12851783 15 mL 0.03 mL 500 mm Pack of 6
15685455 6 mL 0.01 mL 400 mm Pack of 6
15605465 7 mL 0.01 mL 419 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11731526 Supplier Hirschmann™ Supplier No. 134016027
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Provides an extremely high degree of volumetric accuracy according to USP standards for your pipetting needs. Hirschmann™ Class A Volumetric Pipettes with Amber Stain Graduation are manufactured from clear AR-Glas™.

  • Acc. to USP
  • One mark
  • With dated batch identification

Specifications

Class A
Material Soda Lime Glass
Graduated Yes
Graduation Color Brown
Quantity 6/Pk.
Tolerance 0.02 mL
Volume (Metric) 10 mL
Length (Metric) 440 mm
Type Measuring Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.