missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Class A PMP Volumetric Flask

Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class A PMP Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly. Available in clear or UV-absorbing, highly transparent PMP for storage of light-sensitive substances.

Brand:  VITLAB™ 67504

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11318553

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Safely protect samples from the effects of light, while maintaining high transparency to enable volumes to be set accurately
  • With ring mark individually calibrated to ‘In’
  • Class A tolerances according to DIN EN ISO 1042
  • With printed lot number and batch certificate
  • Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Also available with DAkkS calibration certificate or individual quality certificate
Specifications

Specifications

Yes
Crystal clear
500 mL
270 mm
A
DIN EN ISO 1042
Class A PMP Volumetric Flask with NS 19/26 stopper
PMP
±0.25 mL
Standard Ground Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers