missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Class A PFA Volumetric Flasks

Product Code. 17761659 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17761659 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17761659 Supplier BRAND™ Supplier No. 936220

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Autoclavable volumetric flask with PFA screw cap, certified to contain (TC).

  • Error limits according to class A, DIN EN ISO 5215
  • Calibrated to contain (TC, In)
  • Includes ISO individual certificate
  • Autoclavable, easy to clean
  • PFA screw cap with molded sealing ring
  • Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits!
  • Cleaning up to max. 60°C is recommended to preserve marks and inscriptions
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 25 mL
Material PFA
Includes Screw Cap
Thread Size GL 18
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.