missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders, Blue Graduation

Product Code. 10241253
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Description:
Certified Conformity
USP
Unit Size:
Each
Pack of 2
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Description unitSize
10241253 1000 mL USP Each
11786482 5 mL Certified Conformity Pack of 2
11748041 10 mL Certified Conformity Pack of 2
11758041 25 mL Certified Conformity Pack of 2
11768041 50 mL Certified Conformity Pack of 2
11778041 100 mL Certified Conformity Pack of 2
11788041 250 mL Certified Conformity Pack of 2
11798041 500 mL Certified Conformity Pack of 2
10569242 1000 mL Certified Conformity Each
10440261 2000 mL Certified Conformity Each
10312743 10 mL USP Pack of 2
10747793 25 mL USP Pack of 2
10097262 50 mL USP Pack of 2
10597193 100 mL USP Pack of 2
10765683 250 mL USP Pack of 2
10436973 500 mL USP Pack of 2
10332933 2000 mL USP Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Product Code. 10241253 Supplier Hirschmann™ Supplier No. 224019327
Only null left
Add to basket
Add to basket

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Blue Graduation are manufactured from durable DURAN™ glass tubing.

  • With spout, main point ring graduation
  • Blue graduation
  • Conformity certified, with dated batch identification
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock

Specifications

Base Type Hexagonal
Description USP
Scale Color Blue
Shape Round
Certifications/Compliance DIN EN ISO 4788
Class A
Height (Metric) 470 mm
Tolerance Metric ±3 mL
Type Graduated Measuring Cylinder
Material Glass
Capacity (Metric) 1000 mL
Graduations 10 mL
Limit of Error 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.