missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders, Blue Graduation
Description
- With spout, main point ring graduation
- Blue graduation
- Conformity certified, with dated batch identification
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Specifications
| Base Type | Hexagonal |
| Description | USP |
| Scale Color | Blue |
| Shape | Round |
| Certifications/Compliance | DIN EN ISO 4788 |
| Class | A |
| Height (Metric) | 390 mm |
| Tolerance Metric | ±1.5 mL |
| Type | Graduated Measuring Cylinder |
| Material | Glass |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?