missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ One-mark Bulb Pipette, Class A
The One-mark Class A Bulb Pipette is manufactured according to BS EN ISO 648:2008 guidelines from borosilicate or soda glass.
Brand: Jaytec Glass™ BJ440
Code : 01
Additional Details : Weight : 0.05076kg
Description
- For precise measurement and delivery of a specific volume of aqueous liquid
- Calibrated To Deliver (Ex) at +20°C reference temperature
- Tolerances conform to Class A
- Permanent enamel print
Specifications
No | |
To Deliver | |
A | |
Non-sterile | |
Yes | |
One-mark | |
±0.040 mL | |
30 mL | |
Bulb Pipet | |
Pipet Filler |
Autoclavable | |
BS EN ISO 648:2008 | |
Borosilicate Glass, Soda Lime Glass | |
To dispense a known quantity of aqueous liquid | |
1 | |
25 to 50 sec. | |
Clear | |
520 mm | |
Reusable |