missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Brown Graduated USP Measuring Pipettes

Product Code. 11741526
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
3 mL
8 mL
9 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
11741526 25 mL Pack of 6
11711526 1 mL Pack of 12
12801783 2 mL Pack of 12
15645455 3 mL Pack of 6
15625465 8 mL Pack of 6
15645465 9 mL Pack of 6
11751526 50 mL Pack of 6
11731536 100 mL Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 11741526 Supplier Hirschmann™ Supplier No. 134017027
  • ONLINE EXCLUSIVE PRICE
    £76.00
    £59.71 / Pack of 6
    Save £16.29
    21% Off
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides an extremely high degree of volumetric accuracy for your pipetting needs.

  • With dated batch identification
  • Manufactured from AR glass™ soda-lime glass with a smooth, non-porous surface
  • With volume mark
  • Brown graduation

Specifications

Class A
Material AR-GLAS
For Use With (Application) Volumetric accuracy in pipetting
Graduated Yes
Graduation Color Brown
Tolerance 0.03 mL
Volume (Metric) 25 mL
Length (Metric) 520 ±10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.