missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class A Borosilicate Volumetric Flask with Glass Stopper
Shop All Brand Products
Click to view available options
Capacity (Metric):
5 mL
25 mL
50 mL
200 mL
250 mL
500 mL
1 L
2 L
Certifications/Compliance:
USP Individual
USP Single Batch
missing translation for 'unitSize'
Each
Pack of 2
Description
- Borosilicate 3.3
- To DIN EN ISO 1042
- Calibrated to contain (TC, In)
- Includes USP certificate
Specifications
Specifications
| Certifications/Compliance | USP Single Batch |
| Capacity (Metric) | 1 L |
| Material | Borosilicate Glass (3.3) |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth Style | Narrow |
| Sterility | Non-sterile |
| Bottom Shape | Flat |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction