missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Class A Borosilicate Glass Volumetric Flask with Certificate of Calibration
Description
Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Class A Borosilicate Glass Volumetric Flasks with Certificate of Calibration are individually printed, numbered, and supplied with an individual correction certificate of accuracy.
- Tooled and ground neck fitted with a Polystop™ polypropylene interchangeable stopper
- Single mark gradation
- Available in amber or clear glass
- Each flask carries an individual number for identification and traceability
Specifications
Specifications
| Certifications/Compliance | USP, ISO 1042, DIN 12664 |
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 1000 mL |
| Material | Borosilicate Glass |
| No. per Case | 2 |
| Tolerance | 0.30 mL |
| Graduated | Yes |
| Class | A |
| Closure Size | 24 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?