missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Borosilicate Glass Volumetric Flask
Allows for precise and safe liquid handling in the laboratory. Fisherbrand™ Class A Borosilicate Glass Volumetric Flasks have a blue ceramic scale and a hexagonal base.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Conforms to ISO 1042, DIN 12664 Pt I and BS1792
- High chemically resistant borosilicate glass
- Each flask individually numbered for identification and traceability
Specifications
ISO 1042, DIN 12664 Pt I, BS1792 | |
500 mL | |
260 mm | |
±0.25 | |
A |
Transparent | |
Borosilicate Glass | |
2 | |
Yes | |
95 mm |