missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Amber Glass White Graduated Measuring Flasks
Description
- White graduation
- Class A
- With dated batch identification
- Standard ground and PE stopper
- Manufactured from DURAN™ borosilicate glass for high chemical and thermal resistance
- USP certified
Specifications
Specifications
| Closure Material | Polyethylene |
| Color | Amber |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Liquid handling of light-sensitive products |
| Height (Metric) | 140 ± 5 mm |
| Standard Taper Joint | Ground 12/21 |
| Graduated | Yes |
| Class | A |
| Bottom Shape | Flat |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?