missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Class 2 Safety Cabinet - Solis Essentiel
Absolute protection for users, samples and environment, while manipulating class 1 and 2 pathogenic samples.
Brand: Erlab HOT19835
9701.13 GBP valid until 2024-05-31
Use promo code "21654" to get your promotional price.
Additional Details : Weight : 250.00000kg
Description
- Highly efficient HEPA H14 filters
- Double ventilation
- Visual and audible alarms
- Transparent side windows for bright and opened environment
- Complete access to the tank for completely disinfected
- Touch screen highly intuitive: to adjust the brightness in the handling chamber, the duration of the UV cycle, the usage time, the status of the HEPA filters
Specifications
EN 12469-2000 Standard | |
1590 mm | |
58 dBA | |
750 W | |
>410 m3hr. | |
1825 mm | |
USB-A, DOP | |
290 W |
Stainless Steel | |
Solis Essentiel 1500 | |
2 | |
600 mm | |
Protection of the Handler | |
105 W | |
1421 mm |