missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Class 2 Safety Cabinet - Double Ventilation with an Integrated Bio-decontamination System
Solis Premium Class II safety cabinets are designed to protect the handling process, the operator and the environment when working with pathogens.
Brand: Erlab HOT19845
Additional Details : Weight : 290.00000kg
Description
- A highly efficient HEPA H14 filter eliminates particles from the ambient air before supplying air to the handling chamber: 99.999% of particles >0.3 μm are filtered.
- The extraction rate is 38% and the recirculation rate is 62%.
- Very strong front air barrier.
- Electric and sliding front window at a 10° angle made from laminated glass, in compliance with the EN12469 standard.
- The LED network delivers lighting that can be adjusted from soft to very bright.
Specifications
EN 12469-2000 | |
1895 mm | |
Solis Premium 1800 | |
2 | |
Decontamination with H202 | |
>580 m3hr. | |
Protection of the Handler | |
Voice Control | |
USB-A, DOP | |
310 W |
Stainless Steel | |
Biosafety Cabinet | |
59 dBA | |
800 W | |
600 mm | |
Touch Screen | |
2225 mm | |
115 W | |
1506 mm |