missing translation for 'onlineSavingsMsg'
Learn More

Erlab Class 2 Safety Cabinet - Double Ventilation with an Integrated Bio-decontamination System

Product Code. 17746634
Click to view available options
Model:
Solis Premium 1200
Solis Premium 1500
Solis Premium 1800
Solis Premium 900
Energy Consumption (Operating Set Point):
150 W
170 W
290 W
310 W
Energy Consumption (Reduced Flow Mode):
80 W
90 W
105 W
115 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17746634

Brand: Erlab HOT19842

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Solis Premium Class II safety cabinets are designed to protect the handling process, the operator and the environment when working with pathogens.

  • A highly efficient HEPA H14 filter eliminates particles from the ambient air before supplying air to the handling chamber: 99.999% of particles >0.3 μm are filtered.
  • The extraction rate is 38% and the recirculation rate is 62%.
  • Very strong front air barrier.
  • Electric and sliding front window at a 10° angle made from laminated glass, in compliance with the EN12469 standard.
  • The LED network delivers lighting that can be adjusted from soft to very bright.

Specifications

Description Decontamination with H202
Certifications/Compliance EN 12469-2000
Chamber Material Stainless Steel
Width (Metric) Interior 1285 mm
Product Type Biosafety Cabinet
Model Solis Premium 1200
Noise Level 56 dBA
Outlets 2
Power Consumption 600 W
Sash Opening (Metric) 600 mm
Volume (Metric) Exhaust >320 m3hr.
Display Touch Screen
For Use With (Application) Protection of the Handler
Width (Metric) Exterior 1615 mm
Includes Voice Control
Energy Consumption (Reduced Flow Mode) 90 W
Ports USB-A, DOP
Height (Metric) 1506 mm
Energy Consumption (Operating Set Point) 170 W
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.