missing translation for 'onlineSavingsMsg'
Learn More

Clamps

Flasks clamps for shaking incubators

Brand:  Medline Scientific AAA23556

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11990259

  • £28.95 / Each
Estimated Shipment: 26-06-2024
to see stock.
Add to basket

Description

Description

The Lab Companion range of refrigerated shaking incubators include the SI-600R, a smaller version, the SI-300R and the floor model IS-971R which is a capable of incubating large volumes and very low temperatures (+4°C). The SI-300R and SI-600R units are bench top models with a slim width to ensure they fit into the tightest of spaces. The lid, which is supported by integral gas pressure struts, opens to give front and top access for any size flask up to 2, 000mL. The patented CLS control system exceeds Class II safety standards for use in areas where there may be flammable environments.
  • PID controller ensures accurate temperature control
  • LED display
  • Select orbital or reciprocal motion
  • Cooling coils supplied with non-refrigerated models
  • Adjustable stroke length
  • Supplied with universal platform Range of bench top and floorstanding shaking incubators suitable for a variety of applications.
Specifications

Specifications

300 mL Flask
Clamp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers