missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Lab Shaker Clamps
Description
- Stainless-steel construction (not spot welded or riveted) for added strength and safety.
- Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds.
- Comes complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.
Specifications
Specifications
| Holds | 2 L Narrow Neck Erlenmeyer, Thomson or Corning Flasks |
| Product Type | Clamp |
| Material | Stainless Steel |
| Diameter (Metric) | 168 mm |
| Dimensions (L x W) | 165 x 112 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?