missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Clamp Containers

Sampling Systems™ Clamp Containers are ideal for demanding hygienic applications as they are made from high quality Stainless Steel.

Brand:  Sampling Systems™ A566-02

Additional Details : Weight : 2.88000kg

 View more versions of this product

Product Code. 15859691

  • £453.00 / Each
Estimated Shipment: 02-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Multi purpose containers
  • 316L Stainless Steel
  • Crevice free interior
  • Supplied with lid, clamp and silicone seal (FDA acceptable grade)
  • Wide 100mm diameter tri-clamp lid BS 4825-3
  • Satin finish
  • Side handles
  • Neck has a 60° angle to promote powder discharge
Specifications

Specifications

Stainless Steel (316L)
133 mm
Lid, clamp and silicone seal
2 L
188 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers