missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Spring Action Burette Clamp

Product Code. 30193450 Shop All SP Scienceware Products
Click to view available options
Color:
Silver
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30193450

Brand: Bel-Art™ H183540000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Firmly holds test-tubes, burettes and other labware in place

  • Spring action, stainless steel jaws with flat wing-head screw for tightening
  • Jaws covered with rubber tubing for increased friction and soft grip
  • Opening range: 0 to 25mm (1 in.)
  • Overall clamp length: 22cm (9 in.)

Specifications

Type Burette Clamp
Material Stainless Steel
Length (English) 10 in.
Length (Metric) 25.4 cm
Color Silver
Jaw Type 3-Prong
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.