missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ GV 025 Series Glass Vacuum Filtration Manifolds, Replacement Parts

Product Code. 11394914
Change view
Click to view available options
Type:
Centering Ring
Erlenmeyer Flask
Frit
Funnel
Manifold Base
Spring Action Clamp
Model:
GV 025/0/01
GV 025/0/02
GV 025/0/03
GV 025/0/05
GV 025/0/06
GV 025/2/02
GV 025/2/08
For Use With (Equipment):
Manifold Model GV 025/0
Manifold Model GV 025/0 (11349274)
Manifold Model GV 025/2
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Model For Use With (Equipment) unitSize
11394914 Spring Action Clamp GV 025/0/06 Manifold Model GV 025/0 Each
17819991 Manifold Base GV 025/0/02 Manifold Model GV 025/0 (11349274) Each
11314924 Erlenmeyer Flask GV 025/2/08 Manifold Model GV 025/2 Each
11354914 Funnel GV 025/0/01 Manifold Model GV 025/0 Each
11304924 Manifold Base GV 025/2/02 Manifold Model GV 025/2 Each
11924556 Centering Ring GV 025/0/05 Manifold Model GV 025/0 Each
11374914 Frit GV 025/0/03 Manifold Model GV 025/0 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 11394914 Supplier Cytiva Supplier No. 10441005

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Replacement Parts for Whatman™ GV 025 Series Vacuum Filtration Manifolds. Includes flasks, supports, funnels, frits, centering rings, and clamps.

  • Description: Replacement Part for GV 025 Series Glass Vacuum Filtration Manifolds
  • For Use With (Application): Vacuum Filtration
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Manifold Model GV 025/0
For Use With (Application) Vacuum Filtration
Model GV 025/0/06
Temperature (English) Max. 392°F
Temperature (Metric) Max 200°C
Type Spring Action Clamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.