missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Circulating Chiller Hei-CHILL 600
Shop All Heidolph Instruments Products
Click to view available options
Cooling Capacity:
600 W
Unit Size:
Each
Description
- Clearly arranged control elements, large LED display, membrane keypad, and window for monitoring the tempering liquid level
- Automatic start and shut down feature
- Temperature range from -10°C to 40°C
- Temperature stability of ±0.5 K
- Cooling capacity at +20°C; 600 W - measured with ethanol
Specifications
Specifications
| Cooling Capacity | 600 W |
| Plug Type | UK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction