missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Circulating Chiller Hei-CHILL 250

Product Code. 17373160 Shop All Heidolph Instruments Products
Click to view available options
Cooling Capacity:
250 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17373160

Brand: Heidolph™ 5910160003

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The compact design fits effortlessly on a laboratory bench and comes with a cooling capacity of 250 W.

  • Clearly arranged control elements, large LED display, membrane keypad, and window for monitoring the tempering liquid level
  • Automatic start and shut down feature
  • Temperature range from -10°C to 40°C
  • Temperature stability of ±0.5 K
  • Cooling capacity at +20°C; 250 W - measured with ethanol
TRUSTED_SUSTAINABILITY

Specifications

Cooling Capacity 250 W
Plug Type UK
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.