Learn More
Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers
Shop All Thermo Scientific ProductsDescription
Safely conduct applications with aggressive media in high-humidity environments with Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers. The stirrers are designed for integration with incubators and controlled climate chambers.
- All models submersible for use in water baths up to 50°C
- External controllers decrease power consumption and lower heat output
- Chemical resistant, sealed stainless-steel housing
- Easy recall of last used settings
- Operating conditions are -10° to +56°C at 100%RH in air; 0° to 50°C submerged in water
- IP 68 protection; easily cleaned with running water
- Inductive drive ensures completely synchronized stirring at all positions
- 6-, 15- or 60-position stirrers
- Smooth and even stirring as low as 100rpm
- Stir speeds up to 2000rpm
- Stir volumes up to 2L per multipoint
Cord set with various plugs and choice of controller: the Telemodul 20 C with microprocessor controls, adjustable power setting, and programmability or the Telemodul 40 C with higher speeds, more power settings, and PC control
Specifications
Specifications
| Speed | 130 to 1400 rpm |
| Stirring Positions | 60 |
| Top Plate Material | Stainless Steel |
| Capacity | 50 mL/position |
| Shape | Square |
| Voltage | 100/240 V |
| Wattage | 5/10/15/20 w |
| Dimensions (L x W x H) | 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) |
| Height (English) | 1.4 in. |
| Height (Metric) | 35 mm |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.