Learn More
Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers
Handle challenging stirring environments with these compact and maxi stirrers, which are 100% maintenance- and wear-free, hermetically sealed units.
Brand: Thermo Scientific™ 50088135
Code : 50
Additional Details : Weight : 0.01000kg
Description
Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, which are 100% maintenance- and wear-free, hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Compact and Maxi series stirrers come standard with your choice of controller.
Features:- Hermetically sealed housing resists dust and microorganisms
- Chemical resistant stainless-steel housing
- Submersible for use in water baths up to 50°C
- Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
- Protection class IP68
- Link and Sync up to 8 compact stirrers or 4 Maxi stirrers using one controller with optional distributors and 50088137 compact stirrer or 50088127 Maxi stirrer
Maxi Stirrer with External Control:
- Stir speeds up to 2000rpm
- Stir volumes up to 5L
- Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output
Compact Stirrer with External Control:
- Stir speeds up to 1400rpm
- Stir volumes up to 1.5L
- Adjustable power settings available on the Telemodul 20 C offer decreased power consumption and lower heat output
Ordering Information:
Choose from three different control units (included with stirrer). Choose the standard Telemodul controller with its space-saving design, the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability or the Telemodul 40 C with higher speeds, more power settings and PC control. Stirrers are also available without controller, for use with benchtop distribution system.
Includes:
100-240V units contain a cord set with various plugs.
Specifications
130 to 1400 rpm | |
Stainless Steel | |
Square | |
4.5/13.5/18 w | |
1.378 in. | |
7.9 in. | |
7.9 in. | |
CE | |
Maxi Stirrer w/Telemodul 20 C | |
-10°C to +56°C (Operating) | |
5.1 lb. |
1 | |
5 L | |
100/240 V | |
7.9 x 7.9 x 1.378 in. (180 x 180 x 35 mm) | |
35 mm | |
180 mm | |
180 mm | |
Maxi Stirrer w/Telemodul 20 C; 100-240V | |
IP68 | |
Stirrer | |
2.3 kg |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.