Learn More
Thermo Scientific™ ChromoSphere™ Dry Dyed Polymer Particles
Achieve high visual contrast with polymer particles that are internally and deeply dyed in intense red or black.
Brand: Thermo Scientific™ BK300
Code : LE
Additional Details : Weight : 0.00100kg
Description
Achieve high visual contrast with Thermo Scientific™ ChromoSphere™ Dry Dyed Particles, polymer particles that are internally and deeply dyed in intense red or black, resulting in very high contrast and visibility relative to most background materials. Available as dry powders that can be easily suspended in aqueous media, the product line consists of a large assortment of uniform, red or black particle sizes between 50μm and 500μm.
Particles are available in nominal diameters ranging from 50μm to 500μm. The particles are made from cross-linked polystyrene divinylbenzene (PS-DVB) copolymer and should be stored at room temperature. They can be dispersed in aqueous media with the aid of a small amount of surfactant, or in lower alcohols such as methanol or ethanol. Minimal dye extraction will occur when the particles are suspended in pure alcohols. Other organic solvents, such as ethers or chlorinated hydrocarbons, should be avoided because they will swell the particles and completely extract the dye.Recommended for:
Visualizing and inspection testing.
Specifications
May contain trace amount of dispersant | |
Dry dyed polystyrene (DVB) microspheres | |
Polystyrene Divinylbenzene (PS-DVB) | |
Black | |
6.6 x 104/gram | |
1 | |
Product stable for a minimum of 24 months | |
300 μm | |
300 μm |
Store at room temperature. Keep bottle tightly sealed to avoid contamination. | |
Black | |
Polymer Particles | |
Material Safety Data Sheet (MSDS) | |
1.05g/cm³ | |
1.59 at 589nm (25°C) | |
<10% | |
300 μm |