missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromofil™ Xtra Syringe Filter
Filter suspended matter from liquid samples or gases. Macherey Nagel™ Chromofil™ Xtra Polyamide and Nylon Syringe Filters make rapid purification and removal of particles very simple.
Brand: Macherey-Nagel™ 729220.400
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Features- Just place the filter on the syringe, and you are ready for filtration
- Special manipulations are not required
- Contamination of sensitive instrumentation by solid impurities can be avoided, thus increasing lifetime of chromatographic columns and equipment.
- Pressure stability of housing > 12 bar (for 13, 15, 25 mm filters)
- Imprint for direct identification of membrane type, diameter and pore size
- Low-bleeding polypropylene housing
- Color-free plain polypropylene
Recommended filter size depending on sample volume
- Sample volume: ≤ 1 mL; Recommended filter diameter: 3 mm
- Sample volume: 1–5 mL; Recommended filter diameter: 13 / 15 mm
- Sample volume: 5–100 mL; Recommended filter diameter: 25 mm
Specifications
Polyester | |
Polar as well as nonpolar solvents | |
400Pack | |
25 mm |
0.45 μm | |
Hydrophilic | |
Syringe Filter |