missing translation for 'onlineSavingsMsg'
Learn More

Manutan Chrome wire shelving extension bay, 1880mm x 1220mm x 355mm

Product Code. 12842788
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12842788

Brand: Manutan A362711

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

To create long runs of shelving. Adjustable, simple to assemble and easy to clean. Suitable for use in food and medical areas where a high standard of hygiene must be maintained. Supplied with shelf hooks to attach additional bays. Self assembly - No nuts and bolts required.

  • Four shelves
  • Shelf capacity UDL: 175kg
  • Dimensions (H x W x D): 1880mm x 1220mm x 355mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.