missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Chromatography Papers, Sheets, Grade FN 1

Product Code. 15962790 Shop All Sartorius Products
Click to view available options
Length (Metric):
400 mm
470 mm
Width (Metric):
400 mm
580 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15962790

Brand: Sartorius Stedim Biotech™ FT2501400400N

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Highly pure paper for blotting, chromatography, and a wide range of life science and diagnostics absorption applications.

  • Highly pure paper grade.
  • Ideal for blotting and chromatography.
  • Ideal for a wide range of absorption applications like those common in the life sciences and diagnostics.
  • Non-sterile, bulk packed.
TRUSTED_SUSTAINABILITY

Specifications

Description 100/Pk, 90 g/m2
Dimensions (L x W) 400 mm × 400 mm
Film Thickness 0.19 mm
Format Sheet
Grade FN 1
Material Cotton Linters (> 98 % alpha-cellulose; < 0.04 % ash)
Width (Metric) 400 mm
Length (Metric) 400 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.