missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Chromatography Column with Sintered Disc
Click to view available options
Pore Size:
100 to 160 μm
Unit Size:
Each
Description
- Borosilicate 3.3 glass
- PTFE Key
- Sinter diameter: 20mm
- Socket size: 19/26
- Length: 500mm
Chromatography, Column, PTFE, stopcock
Specifications
Specifications
| Quantity | Each |
| Diameter (Metric) Inner | 20 mm |
| Type | Sintered |
| Pore Size | 100 to 160 μm |
| Length (Metric) | 500 mm |
| Material | Borosilicate Glass |
| Max. Temperature | 400°C |
| Connector Types | B19 Female Joint |
| Diameter (Metric) Outer | 24 mm |
| Includes | PTFE Key |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction