missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Chromatography Column
Click to view available options
Length (Metric):
500 mm
Unit Size:
Each
Description
- Borosilicate glass
- Effective length 400 mm; overall length 500 mm
Specifications
Specifications
| Quantity | 1 Ea. |
| Diameter (Metric) Inner | 22 mm |
| Type | Chromatography Column |
| Pore Size | 0 |
| Column Capacity | 400 mm |
| Length (Metric) | 500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction