missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Chromatographic Columns with Indentations and NS Socket

Product Code. 10507711
Change view
Click to view available options
Column Capacity:
15 mL
35 mL
125 mL
430 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity unitSize
10507711 430 mL Each
10653701 125 mL Each
10341280 15 mL Each
10643432 35 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10507711 Supplier Lenz Laborglasinstrumente™ Supplier No. 05440706
Save Up to 60% on Contract Testing Essentials
Use promo code 28025
View all promotions
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Description Chromatography Column
For Use With (Application) Chromatographic applications
Diameter (Metric) Inner 30 mm
Type Chromatography Column
Column Capacity 430 mL
Length (Metric) 600 mm
Material Duran Glass
Diameter (Metric) Outer 30 mm
Includes PTFE Stopcock and Retaining Device
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.