missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Chromatographic Columns with Indentations and Beaded Rim

Product Code. 10171661
Change view
Click to view available options
Column Capacity:
125 mL
430 mL
1000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Capacity Unit Size
10171661 430 mL Each
10707901 125 mL Each
10480513 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10171661 Supplier Lenz Laborglasinstrumente™ Supplier No. 05435706
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Description Chromatography Column
For Use With (Application) Chromatographic applications
Diameter (Metric) Inner 30 mm
Type Chromatography Column
Column Capacity 430 mL
Length (Metric) 600 mm
Material Duran Glass
Diameter (Metric) Outer 30 mm
Includes PTFE Stopcock and Retaining Device
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.