missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Chromatographic Columns with Frit and NS Socket with PTFE or Needle-Valve Stopcock

Product Code. 10007799
Change view
Click to view available options
Diameter (Metric) Outer:
10 mm
15 mm
20 mm
30 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
10007799 15 mm Each
10017799 30 mm Each
10755632 20 mm Each
11994011 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10007799 Supplier Lenz Laborglasintrumente Supplier No. 05450803
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Chromatographic columns
  • With sintered frit (porosity: 0)
  • With PTFE stopcock or needle-valve stopcock (bore: 0 to 2.5 mm)
  • Made of DURAN™ tubing

Specifications

Capacity (Metric) Reservoir 35 mL
Description Needle-valve stopcock
Length (Metric) 200 mm
Diameter (Metric) Outer 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.