missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Chromatographic Columns with Frit and NS Socket

Product Code. 10668075
Click to view available options
Column Capacity:
8 mL
15 mL
23 mL
35 mL
125 mL
430 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10668075

Brand: Lenz Laborglasinstrumente™ 05450700

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Description Chromatography Column
For Use With (Application) Chromatographic applications
Diameter (Metric) Inner 40 mm
Type Chromatography Column
Column Capacity 8 mL
Length (Metric) 800 mm
Material Duran Glass
Diameter (Metric) Outer 10 mm
Includes 0 to 2.5mm Bore PTFE-Hahn Stopcock
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.