missing translation for 'onlineSavingsMsg'
Learn More

Purolite™ Chromalite™ GN Gel Monodispersed Polystyrene Crosslinked with Divinylbenzene, 10 g

Product Code. 17009413
Click to view available options
Product Line:
10GN8
15GN6
20GN4
20GN6
25GN6
30GN3
30GN6
32GN6
3GN6
4GN8
50GN8
5GN6
5GN8
6GN6
6GN8
7GN8
8GN6
8GN8
Unit Size:
10g
This item is not returnable. View return policy

Product Code. 17009413

Brand: Purolite™ LS03006466

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Chromalite™ GN resins are highly uniform, non-porous polystyrene beads with different DVB cross linking. They are produced using a revolutionary Purolite seeding technique for high particle size uniformity (UC <1.15).

Chromalite GN products are available in particle sizes of 3 to 50 micron, with varying percentages of DVB cross-linking.

  • Monodisperse beads, ideal for calibration and analytical HPLC
  • Gel type resins, porogen-free
  • Highly robust
  • High chemical stability
  • Suitable for further functionalization for HPLC applications
  • Compliant with FDA regulation 21CFR177.2710
  • Compliant with ResAP(2004) 3
  • Halal, Kosher and TSE/BSE/GMO free

Specifications

Form White Spherical Beads
Product Line 6GN6
Storage Requirements 2°C to 20°C
Product Type Gel Polystyrene Crosslinked with 6% Divinylbenzene
Particle Size 6 μm
pH Range 1 to 14 pH
Packaging Quantity 10 g
Content And Storage Use within 5 years on manufacture
Format Dry
Moisture 0 to 5%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.