missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromalite™ CGC Gel Strong Acid Cation Activated Styrene/ Polydivinylbenzene Copolymer, Purolite™
Click to view available options
Crosslinking:
0.02
0.04
0.08
Particle Size:
150 to 300 μm
35 to 75 μm
50 to 175 μm
Quantity:
250 g
1 kg
Unit Size:
1kg
250g
Description
- Ion exchange chromatography
- Desalting of biomolecules after fermentation
- Suitable for inorganic, organic and biological molecule separation
- High chemical stability
- Medium particle size for high performance
- High purity (very low extractables content) so do not require pre-treatment
- Exceptional kinetic and packing properties
- Compliant with FDA regulation 21 CFR 173.25
- Compliant with ResAP(2004) 3
- Halal, Kosher and TSE/BSE/GMO free
- Note: CGC resins occasionally exhibit colour release into surrounding water after prolonged storage (this will not affect performance). In such cases it is recommended to rinse the affected resin with sufficient volumes of water to remove this colour release before putting the resin into service.
Specifications
Specifications
| Physical Form | Spherical Beads |
| Crosslinking | 0.08 |
| Particle Size | 35 to 75 μm |
| Volume Total Capacity | min. 1.7 eq/L Cl-; min. 5.0 eq/kg Cl- |
| Color | Orange to Dark Brown |
| Quantity | 250 g |
| Shipping Condition | Ionic form as shipped: H+ |
| Product Line | CGC50x8 |
| Functionality/Interaction Type | Sulphonic acid |
| pH Range | 1 to 14 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction