missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromalite™ CGA Gel Strong Base Anion Activated Styrene/ Polydivinylbenzene Copolymer, Purolite™
Description
- Ion exchange chromatography
- Desalting of biomolecules after fermentation
- Suitable for inorganic, organic and biological molecule separation
- High chemical stability
- Medium particle size for high performance
- High purity (very low extractables content) so do not require pre-treatment
- Manufactured by proprietary method (jetting) for uniform particle sizes
- Exceptional kinetic and packing properties
- Compliant with FDA regulation 21 CFR 173.25
- Compliant with ResAP(2004) 3
- Halal, Kosher and TSE/BSE/GMO free
Specifications
Specifications
| Physical Form | Spherical Beads |
| Crosslinking | 0.08 |
| Particle Size | 35 to 75 μm |
| Volume Total Capacity | min. 1.2 eq/L Cl-; min. 3.5 eq/kg Cl- |
| Color | Pale to Dark Yellow |
| Quantity | 1 kg |
| Shipping Condition | Ionic form as shipped: Cl- |
| Product Line | CGA50x8 |
| Functionality/Interaction Type | Quaternary Ammonium |
| pH Range | 1 to 14 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?