missing translation for 'onlineSavingsMsg'
Learn More

Chromalite™ CGA Gel Strong Base Anion Activated Styrene/ Polydivinylbenzene Copolymer, Purolite™

Product Code. 17019533
Change view
Click to view available options
Crosslinking:
0.02
0.04
0.08
Particle Size:
150 to 300 μm
35 to 75 μm
50 to 175 μm
Quantity:
250 g
1 kg
Unit Size:
1kg
250g
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Crosslinking Particle Size Quantity unitSize
17019533 0.02 150 to 300 μm 1 kg 1kg
17099523 0.02 50 to 175 μm 1 kg 1kg
17079533 0.04 150 to 300 μm 1 kg 1kg
17029533 0.04 35 to 75 μm 250 g 250g
17039533 0.04 35 to 75 μm 1 kg 1kg
17059533 0.04 50 to 175 μm 1 kg 1kg
17029543 0.08 150 to 300 μm 250 g 250g
17039543 0.08 150 to 300 μm 1 kg 1kg
17059543 0.08 150 to 300 μm 1 kg 1kg
17089533 0.08 35 to 75 μm 250 g 250g
17099533 0.08 35 to 75 μm 1 kg 1kg
17019543 0.08 50 to 175 μm 1 kg 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17019533 Supplier Chromalite Supplier No. LS0493294

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Chromalite™ CGA are chromatographic anion exchange resin with a polymer designed for small organic and inorganic compound separation and purification. It contains styrenic resin beads crosslinked with 2, 4 or 8% divinylbenzene (DVB).

  • Ion exchange chromatography
  • Desalting of biomolecules after fermentation
  • Suitable for inorganic, organic and biological molecule separation
  • High chemical stability
  • Medium particle size for high performance
  • High purity (very low extractables content) so do not require pre-treatment
  • Manufactured by proprietary method (jetting) for uniform particle sizes
  • Exceptional kinetic and packing properties
  • Compliant with FDA regulation 21 CFR 173.25
  • Compliant with ResAP(2004) 3
  • Halal, Kosher and TSE/BSE/GMO free

Specifications

Physical Form Spherical Beads
Crosslinking 0.02
Particle Size 150 to 300 μm
Volume Total Capacity min. 0.6 eq/L Cl-; min. 4.0 eq/kg Cl-
Color Pale to Dark Yellow
Quantity 1 kg
Shipping Condition Ionic form as shipped: Cl-
Product Line CGA200x2
Functionality/Interaction Type Quaternary Ammonium
pH Range 1 to 14
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.