missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Chromacol Septum 12mm SILICONE/PTFE 1.43mm THICK

Product Code. 11553700
Change view
Click to view available options
Unit Size:
Pack of 500
Product Code. unitSize
11553700 Pack of 500
1 options
This item is not returnable. View return policy

Product Code. 11553700

Brand: Thermo Scientific™ 12ST143

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

  • 12mm Septa
  • White silicone
  • PTFE Seal
  • Extrememly soft
  • Supplied in packs of 500
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 12 mm
Material Silicone
Thickness (Metric) 1.43 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.