missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chromacol 24mm Seals for Vial Closures
Description
Thermo Scientific™ Chromacol 24mm Seals are for use with EPA sampling vials.
Specifications
Specifications
| Description | EPA Septa Silicone/PTFE, 24mm |
| Diameter (Metric) Inner | 24 mm |
| Material | PTFE, Silicone |
| Product Line | Chromacol |
| Closure Size | 24 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?