missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ SB Polypropylene SPE Column

Macherey-Nagel Chromabond SB Polypropylene SPE Column, Column Capacity: 6 mL, Particle Size: 45 um, Base Material: Silica, Column Type: SPE, For Use With: Solid Phase Extraction (SAX), Pore Size: 60 , Sorbent: Chromabond SB, Surface Area: 500 m2/g

Brand:  Macherey-Nagel™ 730322

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10470322

  • £161.00 / Pack of 50
Estimated Shipment: 28-06-2024
to see stock.
Add to basket

Description

Description

Macherey-Nagel Chromabond SB Polypropylene SPE Column, Column Capacity: 6 mL, Particle Size: 45 um, Base Material: Silica, Column Type: SPE, For Use With: Solid Phase Extraction (SAX), Pore Size: 60 , Sorbent: Chromabond SB, Surface Area: 500 m2/g

Specifications

Specifications

Silica
SPE
Solid Phase Extraction (SAX)
Chromabond SB
60 μm
3 mL
200 mg
45 μm
Solid Phase Extraction Column
500 m2/g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers