Learn More
Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE
Prepare SPE (solid-phase extraction) samples with a range of empty columns. Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE are empty polypropylene columns with polyethylene frits. Available in a variety of sizes.
Brand: Macherey-Nagel™ 730159
Code : 50
Additional Details : Weight : 1.00000kg
Description
Prepare SPE (solid-phase extraction) samples with a range of empty columns. Macherey-Nagel™ CHROMABOND™ Empty Columns for SPE are empty polypropylene columns with polyethylene frits. Available in a variety of sizes.
- Accessory for SPE (solid-phase extraction)
- For individual packing of SPE columns with CHROMABOND™ adsorbents
- One filter element is already inserted in the column
- Polypropylene columns with polyethylene frits in volumes of 1mL–70mL
Specifications
1 mL | |
100 Pk. | |
CHROMABOND Adsorbents | |
Polyethylene frits, filter element |
Empty | |
Solid Phase Extraction | |
Polypropylene SPE Column |