missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ PA Polypropylene SPE Column
£175.00 - £229.50
Specifications
Column Type | SPE |
---|---|
Particle Size | 40 to 80 μm |
Sorbent | Chromabond PA |
Type | Solid Phase Extraction Column |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10216521
|
Macherey-Nagel™
730126 |
3 mL | 500 mg |
£180.00
Pack of 50 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
10595561
|
Macherey-Nagel™
730384 |
3 mL | 200 mg | ||||||
10661112
|
Macherey-Nagel™
730127 |
6 mL | 1 g |
£175.00
Pack of 30 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
||||
Specifications
SPE | |
40 to 80 μm | |
Chromabond PA | |
Solid Phase Extraction Column |