missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ OH Polypropylene SPE Column
£120.00 - £226.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 5.5% |
Column Type | SPE |
For Use With (Application) | Solid Phase Extraction |
Particle Size | 45 μm |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
10338071
|
Macherey-Nagel™
730418 |
6 mL | 500 mg |
£120.00
Pack of 30 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
10575381
|
Macherey-Nagel™
730417 |
3 mL | 200 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Silica | |
SPE | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |
5.5% | |
Solid Phase Extraction | |
Chromabond OH | |
Polar | |
500 m2/g |