missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-XA Polypropylene SPE Column
£65.00 - £216.00
Specifications
Column Type | SPE |
---|---|
Particle Size | 85 μm |
Sorbent | Chromabond HR-XA |
Type | Solid Phase Extraction Column |
Surface Area (Metric) | 850 m2/g |
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Bed Weight | Price | Quantity & Availability | ||||
12778192
|
Macherey-Nagel™
730727 |
1 mL | 100 mg |
£84.45
Pack of 30 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12797730
|
Macherey-Nagel™
730968 |
1 mL | 30 mg |
£65.00
Pack of 30 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12884261
|
Macherey-Nagel™
730951 |
3 mL | 200 mg |
£105.00
Pack of 30 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12874301
|
Macherey-Nagel™
730954 |
3 mL | 500 mg |
£153.00
Pack of 30 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12877961
|
Macherey-Nagel™
730950 |
3 mL | 60 mg |
£92.95
Pack of 30 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12807771
|
Macherey-Nagel™
730958 |
6 mL | 150 mg |
£192.00
Pack of 30 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
12787730
|
Macherey-Nagel™
730966 |
6 mL | 500 mg |
£216.00
Pack of 30 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
||||
Specifications
SPE | |
Chromabond HR-XA | |
850 m2/g |
85 μm | |
Solid Phase Extraction Column |