missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ HR-X Polypropylene SPE Column BIG Pack
Brand: Macherey-Nagel™ 730939.250
Code : 50
Additional Details : Weight : 0.99000kg
Specifications
6 mL | |
500 mg | |
85 μm | |
Solid Phase Extraction Column | |
55 to 60 μm |
SPE | |
Solid Phase Extraction | |
Chromabond HR-X | |
Spherical | |
1000 m2/g |