missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Chromabond™ C2 Polypropylene SPE Column
£133.00 - £177.00
Specifications
Base Material | Silica |
---|---|
Carbon Load | 4% |
Column Type | SPE |
Particle Size | 45 μm |
Sorbent | Chromabond C2 |
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity (Metric) | Price | Quantity & Availability | |||||
10157261
|
Macherey-Nagel™
730221 |
3 mL |
£143.00
Pack of 50 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
|||||
10388401
|
Macherey-Nagel™
730410 |
6 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10421092
|
Macherey-Nagel™
730409 |
6 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Silica | |
SPE | |
Chromabond C2 | |
No | |
500 m2/g |
4% | |
45 μm | |
Solid Phase Extraction Column | |
60 μm |