missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 Polypropylene SPE Hydra Column

Brand:  Macherey-Nagel™ 730297

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10706902

  • £143.00 / Pack of 50
Estimated Shipment: 27-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Silica
3 mL
500 mg
45 μm
SPE Hydra Column
60 μm
15%
SPE Hydra
Solid Phase Extraction of Polar Analytes
Chromabond C18
No
500 m2/g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers