missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Chromabond™ C18 ec Polypropylene SPE Column

Product Code. 10052931 Shop All Macherey-Nagel Products
Change view
Click to view available options
Bed Weight:
2 g
5 g
10 g
Column Capacity (Metric):
15 mL
45 mL
70 mL
Unit Size:
Pack of 10
Pack of 20
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Bed Weight Column Capacity (Metric) unitSize
10052931 5 g 45 mL Pack of 20
10246181 2 g 15 mL Pack of 20
10766702 10 g 70 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10052931 Supplier Macherey-Nagel™ Supplier No. 730405
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Base Material Silica
Carbon Load 14%
Column Capacity (Metric) 45 mL
Column Type SPE
Bed Weight 5 g
For Use With (Application) Solid Phase Extraction
Particle Size 45 μm
Sorbent Chromabond C18 ec
Type Solid Phase Extraction Column
Endcapped Yes
Functionality/Interaction Type Non-polar, Hydrophobic
Pore Size 60 μm
Surface Area (Metric) 500 m2/g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.